• The item cannot be ordered due to missing prices.

Insoles, grey Ergo-Cool ESD 44

Article no.: 092821 44

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 44
Type of product Insole

Identification numbers & Classifications

Article number 092821 44
EAN / GTIN 4044348271445
Manufacturer number Z25300 44

Description

Version:

Comfort insole with damping mesh structure for high air circulation and optimum climate comfort.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, grey Ergo-Cool ESD 44

Insoles, grey Ergo-Cool ESD 44

Colour red
Colour red
EU shoe size 44 44
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart