{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EU shoe size | 48 | |
Type of product | Insole |
Article number | 092820 48 | |
EAN / GTIN | 4044348388273 | |
Manufacturer number | Z25400 48 |
This article |
Recommendations |
|
---|---|---|
Insoles, black Ergo-Soft ESD, EU shoe size: 48 |
||
Colour | red | |
Colour | red | |
EU shoe size | 48 | 48 |
Series | Move One | |
Type of product | Insole | Insole |
Gender | Gentlemen’s |