• The item cannot be ordered due to missing prices.

Welder's boot, anthracite VX 7380 PERB, S3 NB, EU shoe size: 43

Article no.: 092814 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Steel
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
EU shoe size 43
Type of product Safety boots

Identification numbers & Classifications

Article number 092814 43
EAN / GTIN 4044348369869
Manufacturer number VX7380PERBS3NB43P

Description

Version:

Welder’s boots VX 7380 PERB for extreme conditions. Gutter system for draining hot liquids.
  • Closed tongue.
  • Perbunan outer sole, anthracite.
  • SECURA VARIO® heel cushioning.
  • Real leather insole.
  • ERGO-COOL® comfort mid-sole inlay.

Standard:

EN ISO 20349-2:2017 SRC WG WRU FO HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092815.
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.
Includes the damping element red and green

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart