{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VX 7000 | |
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Aluminium | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 47 | |
Colour | black | |
Uppers material | Smooth leather | |
Material of outer sole | Perbunan VX | |
Material inner lining | Real leather | |
Slip resistance | yes | |
cut-resistant | yes | |
Type of product | Safety boots |
Article number | 092811 47 | |
Manufacturer number | ESD VX 7380 PERBUNAN NB GR. 47 |