This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, grey/blue VX 769 Bau Perbunan, S3 NB 48

Article no.: 092801 48

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VX 700
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Steel
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
EU shoe size 48
Colour black
Uppers material Smooth leather
Material of outer sole Perbunan VX
Slip resistance yes
cut-resistant yes
with reflective material (good visibility) yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092801 48
Manufacturer number VX 769 BAU PERBUNAN NB GR. 48

Description

Version:

VX 769 Perbunan lace-up boots with uppers of smooth supple leather combined with soft Nubuk leather.
  • Closed tongue.
  • Safety reflectors.
  • Sole tread Perbunan VX, grey-blue.
  • Reinforced protection against penetration.
  • Real leather inner sole.
  • ERGO-COOL® ESD comfort footbed inlay.

Standard:

EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092802.
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart