• The item cannot be ordered due to missing prices.

Shoe, black OFFICER 20 ESD, S2 NB 42

Article no.: 092744 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Stone
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OFFICER 20 ESD
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Stone
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
Manufacturer's designation Shoe Officer 20 S2 SRC NB
EU shoe size 42
Type of product Low shoe

Identification numbers & Classifications

Article number 092744 42
EAN / GTIN 4044348676233
Manufacturer number OFFICER20NB42P

Description

Version:

OFFICER 20 Business safety shoes with SECURA VARIO® SYSTEM for load-adjusted heel shock absorption.
  • Supple smooth leather.
  • Soft lining made of real leather.
  • SUPER-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU OFFICE outer sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRB
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092745.
Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.
Contains the damping element red and green

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart