{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | OFFICER 51 ESD | |
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Stone | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | Shoe Officer 51 S2 SRC XB | |
EU shoe size | 45 | |
Colour | anthracite | |
Type of product | Low shoe |
Article number | 092743 45 | |
EAN / GTIN | 4044348678428 | |
Manufacturer number | OFFICER51XB45P |