• The item cannot be ordered due to missing prices.

Shoes, anthracite OFFICER 51 ESD, S2 NB 40

Article no.: 092742 40
New product

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Stone
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OFFICER 51 ESD
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Stone
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
Manufacturer's designation Shoe Officer 51 S2 SRC NB
EU shoe size 40
Colour anthracite
Type of product Low shoe

Identification numbers & Classifications

Article number 092742 40
EAN / GTIN 4044348678138
Manufacturer number OFFICER51NB40P

Description

Version:

OFFICER 51 Business safety shoe with fine embossed structure and SECURA VARIO® SYSTEM for load-adjusted heel shock absorption.
  • Smooth nubuck leather.
  • Breathable textile lining.
  • SUPER-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU OFFICE outer sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092743.
Includes the damping element red and green

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart