{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Steel | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 44 | |
Colour | black | |
Material of outer sole | TPU LS Professional | |
Material inner lining | Real leather | |
Slip resistance | yes | |
Type of product | Low shoe |
Article number | 092731 44 | |
Manufacturer number | OFFICER 2 NB 44 |