• The item cannot be ordered due to missing prices.

Lace-up boot, black/orange VX 7600, S3 XB 36

Article no.: 092681 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 36
    Colour black / orange
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092681 36
    EAN / GTIN 4044348536605
    Manufacturer number VX 7600 ESD S3 XB 36

    Description

    Version:

    VARIO FLEX PRO safety shoes with SECURE VARIO® heel shock absorption and VARIO Multiflex® technology for a low shoe weight.
    • Upper made of supple, smooth leather.
    • Breathable functional lining.
    • Closed tongue.
    • Perbunan Dynamics outer sole (heat resistant up to approx. 220 °C).
    • Reinforced toe protection.
    • Real leather insole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Standard version NB, see No. 092680.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart