• The item cannot be ordered due to missing prices.

Low-profile shoe, black VD 3500 SST ESD, S2 XB, EU shoe size: 38

Article no.: 092661 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092661 38
EAN / GTIN 4044348589892
Manufacturer number VD 3500 SST XB 38

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS SST safety shoe with SECURE VARIO® heel shock absorption and heat resistant (up to approx. 220°C) Perbunan outer sole and particularly anti-slip (SST-STEITZ SURE STEP).
  • Perbunan Athletic SST outer sole, silver grey.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092660.

Downloads & documents

Compare with similar products

This article


Recommendations


Low-profile shoe, black VD 3500 SST ESD, S2 XB, EU shoe size: 38

Low-profile shoe, black VD 3500 SST ESD, S2 XB, EU shoe size: 38

electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S2 S2 S2
EU shoe size 38 38 38
Type of product Safety shoes Safety shoes Safety shoes
Gender Unisex Unisex Unisex

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart