• The item cannot be ordered due to missing prices.

Sandals, black AL 711 PLUS ESD, S1 XB, EU shoe size: 36

Article no.: 092612 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AL 700 Plus ESD
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Colour black
Type of product Safety sandals

Identification numbers & Classifications

Article number 092612 36
EAN / GTIN 4044348480038
Manufacturer number ESD AL 711 PLUS XB 36

Description

Version:

ALLROUND safety shoe with SECURA VARIO® resilient heel.
  • Breathable functional lining.
  • Safety reflectors.
  • Real leather inner sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Sandals with hook and loop fastening, of ultra-lightweight functional upper material combined open-cell functional textile.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Sandals AL 711 PLUS ESD, S1 NB, wide version available under No. 092611.
EU shoe sizes 39 − 48 held in stock, EU shoe sizes 36 – 48 can be ordered.

Downloads & documents

Compare with similar products

This article


Recommendations


Sandals, black AL 711 PLUS ESD, S1 XB, EU shoe size: 36

Sandals, black AL 711 PLUS ESD, S1 XB, EU shoe size: 36

electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S1 S1 S1
EU shoe size 36 36 36
Type of product Safety sandals Safety sandals Safety sandals

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart