• The item cannot be ordered due to missing prices.

Shoe, black/blue VD PRO 1500 SF, S3 XB BOA, EU shoe size: 37

Article no.: 092588 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
electrostatic characteristic EGB/ESD
EU shoe size 37
Type of product Safety shoes

Identification numbers & Classifications

Article number 092588 37
EAN / GTIN 4044348608272
Manufacturer number VD PRO 1500 BOA SF XB 37

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
With BOA® rotary catch.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart