• The item cannot be ordered due to missing prices.

Low-profile shoe, black VD PRO 3500 SF ESD, S3 XB, EU shoe size: 48

Article no.: 092581 48

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 48
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092581 48
EAN / GTIN 4044348572887
Manufacturer number VD PRO 3500 SF ESD S3

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
VARIO DYNAMICS PRO SF range safety shoes with textile penetration protection. Without SECURA VARIO® heel shock absorption.
  • TPU Athletic ESD outer sole.

Standard:

EN ISO 20345 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092580.

Downloads & documents

Compare with similar products

This article


Recommendations


Low-profile shoe, black VD PRO 3500 SF ESD, S3 XB, EU shoe size: 48

Low-profile shoe, black VD PRO 3500 SF ESD, S3 XB, EU shoe size: 48

Puncture resistance Tekstil Tekstil
electrostatic characteristic EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium
Protection class S3 S3
EU shoe size 48 48
Type of product Safety shoes Safety shoes
Gender Unisex Unisex

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart