• The item cannot be ordered due to missing prices.

Schnürstiefel schwarz/blau VD PRO 1800 SF ESD, S3 NB 40

Article no.: 092575 40
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

EU-Schuhgröße Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Cold insulation down to -20°C
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 40
    Colour black / blue
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092575 40
    EAN / GTIN 4044348520482
    Manufacturer number VD PRO 1800 SF NB 40

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole, light blue.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Lace-up boots of seam-free construction. Dust flap. Padded edges.
    SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092576.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart