{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Cold insulation | down to -20°C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 40 | |
Colour | black / blue | |
Type of product | Safety shoes |
Article number | 092570 40 | |
EAN / GTIN | 4044348520369 | |
Manufacturer number | VD PRO 1500 SF NB 40 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/blue VD PRO 1500 SF ESD, S3 NB, EU shoe size: 40 |
||
Puncture resistance | Tekstil | Textile |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 |
EU shoe size | 40 | 40 |
Gender | Gentlemen’s | Gentlemen’s |