{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 40 | |
Colour | black / blue | |
Type of product | Safety sandals |
Article number | 092550 40 | |
EAN / GTIN | 4044348542866 | |
Manufacturer number | VD PRO 1000 SF NB 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Sandals, black/blue VD PRO 1000 SF ESD, S1P NB, EU shoe size: 40 |
|||
Puncture resistance | Tekstil | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P | S1P |
Type of product | Safety sandals | Safety sandals | Safety sandals |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |