• The item cannot be ordered due to missing prices.

Shoe, black/blue VD PRO 1500 ESD, S2 NB, EU shoe size: 37

Article no.: 092531 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO 1000 ESD
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 37
Colour black / blue
Type of product Safety shoes

Identification numbers & Classifications

Article number 092531 37
EAN / GTIN 4044348517093
Manufacturer number VD PRO 1500 ESD NB 37

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
With SECURA VARIO® heel shock absorption.
With genuine leather insole.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092532.
EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.
Includes the damping element red and green

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart