{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 38 | |
Type of product | Safety shoes |
Article number | 092521 38 | |
EAN / GTIN | 4044348516980 | |
Manufacturer number | VD PRO 1100 ESD NB 38 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/blue VD PRO 1100 ESD, S1 NB 38 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Norm | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 38 | 38 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Gentlemen’s |