• The item cannot be ordered due to missing prices.

Sandals, black/blue VD PRO 1000 ESD, S1 XB, EU shoe size: 50

Article no.: 092512 50

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO 1000 ESD
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
EU shoe size 50
Colour black / blue
Type of product Safety sandals

Identification numbers & Classifications

Article number 092512 50
EAN / GTIN 4044348549636
Manufacturer number VD PRO 1000 ESD XB 50

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Sandals with double hook and loop fastening and air circulation through large openings.
With SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in the EU shoe sizes 39 – 46. Can be ordered in the EU shoe sizes 36 – 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart