• The item cannot be ordered due to missing prices.

Shoe, black VD 1510 SMC SF ESD, S3 NB 43

Article no.: 092507 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Manufacturer's designation Shoe VD 1510 SMC SF S3 NB
EU shoe size 43
Colour black
Mid-foot protection Polyurethane
Type of product Safety shoes

Identification numbers & Classifications

Article number 092507 43
EAN / GTIN 4044348700105
Manufacturer number VD1510SMCSFNB43P

Description

Version:

VARIO DYNAMICS PRO safety shoes protect the heel and mid-foot with the SECURA META COVER mid-foot protection whilst at the same time ensuring the flexibility of the shoes.
  • Upper made of a very light microfibre.
  • Dust flap.
  • Seamless shoe design.
  • Breathable functional lining.
  • Perbunan outer sole, Athletic ESD, slate grey.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S3 SRC

Note:

Wide version XB, see No. 092508.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart