• The item cannot be ordered due to missing prices.

Shoe, black CP 4310 ESD, S2 XB BOA 41

Article no.: 092504 41
New product

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping; Rotary closure
Characteristic of the sole Rebound sole
Manufacturer's designation Shoe CP 4310 BOA S2 SRC XB
EU shoe size 41
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092504 41
EAN / GTIN 4044348681220
Manufacturer number CP4310BOAXB41P

Description

Version:

Modern safety shoes from the Competition range with VARIO Multiflex® technology for particularly high wearing comfort.
  • Uppers material of seamless textile with high-frequency impressions.
  • Breathable functional lining.
  • TPU Competition ESD outer sole, black.

Standard:

EN ISO 20345:2011 S2 SRC

Note:

Standard version NB, see No. 092503.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart