• The item cannot be ordered due to missing prices.

Shoe, black CP 4310 ESD, S2 NB BOA 40

Article no.: 092503 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping; Rotary closure
Characteristic of the sole Rebound sole
Manufacturer's designation Shoe CP 4310 BOA S2 SRC NB
EU shoe size 40
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092503 40
EAN / GTIN 4044348680933
Manufacturer number CP4310BOANB40P

Description

Version:

Modern safety shoes from the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Uppers material of seamless textile with high-frequency impressions.
  • Breathable functional lining.
  • TPU Competition ESD outer sole, black.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

CP 4310 with BOA® Fit System.

Standard:

EN ISO 20345:2011 S2 SRC

Note:

Wide version XB, see No. 092504.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart