{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1 | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | Shoe Salix S1 SRC NB | |
EU shoe size | 41 | |
Type of product | Safety shoes |
Article number | 092495 41 | |
EAN / GTIN | 4044348702468 | |
Manufacturer number | SALIXNB41P |