• The item cannot be ordered due to missing prices.

Shoe, black FE03 Ridge Composite shoe S3S ESD40

Article no.: 092430 40
New product

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3S
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Rotary closure; resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Composite
Puncture resistance Textile
electrostatic characteristic EGB/ESD
Characteristics Rotary closure; resistant to fuel
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092430 40
EAN / GTIN 5036108398881

Description

Version:

FE03 safety shoe, equipped with a wire lace system for faster lacing and faster unfastening.
  • Upper material of nubuck leather.
  • ESD security.
  • Metal-free protective toecap and intermediate sole.
  • Fuel and oil-resistant PU/PU sole.

Standard:

EN ISO 20345:2022 S3S ESD SR FO
IEC 61340-5-1:2016

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart