• The item cannot be ordered due to missing prices.

Lace-up boot, black ELECTRICAL BIS, SB 40

Article no.: 092424 40

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class SB
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    EU shoe size 40
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092424 40
    EAN / GTIN 8023796359062
    Manufacturer number 26400-003-40

    Description

    Version:

    ELECTRICAL BIS safety boots for electricians.
    • Artificial and breathable upper material.
    • Inner lining made of 100% polyamide, breathable, water-repellent, abrasion-resistant.
    • Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
    • Outer sole PU/TPU with high electrical resistance.
    • 100 % metal-free.
    • Width 11.

    Standard:

    EN ISO 20345:2022 SB E PS CI HI WRU HRO. EN ISO 20344:2011. ASTM F2412-18.

    Note:

    ELECTRICAL BIS safety shoes can only be used as a secondary protection!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart