This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black NEW CELTIC, S3, EU shoe size: 36

Article no.: 092398 36
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
EU shoe size 36
Type of product Safety shoes

Identification & Classification

Article number 092398 36
Manufacturer number FW220-000 GR. 36
Manufacturer COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it

Description

Version:

NEW CELTIC safety shoes made of sturdy materials.
  • Upper material of water-resistant embossed leather.
  • Inner lining of 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible AIR insole made of EVA and fabric for optimum retention.
  • Outer sole: PU/PU.
  • Raised overcap of PU.

Standard:

EN ISO 20345:2011 S3 SRC

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart