• The item cannot be ordered due to missing prices.

Shoe, black/orange CREGAN, S3S CI FO SR, EU shoe size: 40

Article no.: 092378 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3S
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092378 40
EAN / GTIN 8023796648326
Manufacturer number 78881-000 GR. 40

Description

Version:

CREGAN safety shoes.
  • Upper material of water-repellent leather.
  • Inner lining 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole, made of PU.
  • Outer sole: PU/TPU.
  • Overcap of TPU.

Standard:

EN ISO 20345:2022 S3S CI FO SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart