This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/green POTENCY ESD, S1P, EU shoe size: 42

Article no.: 092370 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Drejelukning
EU shoe size 42
Type of product Safety shoes

Identification numbers & Classifications

Article number 092370 42
EAN / GTIN 8023796410114
Manufacturer number 78810-000 GR. 42

Description

Version:

POTENCY safety shoes in a modern design.
  • Upper material of breathable fabric/leather combination.
  • Inner liner 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole of PU.
  • Outer sole: PU/TPU.
  • BOA® lacing system.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 47.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart