• The item cannot be ordered due to missing prices.

Shoe, black/blue Black Eagle Safety 40.1 Low, S3 40

Article no.: 092280 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Black Eagle Safety
    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Composite
    Puncture resistance Textile
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 40
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092280 40
    EAN / GTIN 4044465250002
    Manufacturer number 610001 GR. 40

    Description

    Version:

    Sporty, lightweight S3 safety shoe with GORE-TEX® membrane for outstanding climatic comfort. Waterproof and breathable.
    • Upper made of microfibre/textile.
    • Abrasion-resistant inner lining for use inside and out.
    • Practical quick release for fast, easy and safe on and off.
    • Special (washable) insoles for sweat absorption.
    • Non-slip sole made of rubber.
    • Heel damping made of PU foam.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S3 HRO HI CI WR SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 51.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart