• The item cannot be ordered due to missing prices.

Sandals, black/red LONNY red Low ESD, S1P, EU shoe size: 37

Article no.: 092269 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
Manufacturer's designation 719521-37
EU shoe size 37
Type of product Safety sandals

Identification numbers & Classifications

Article number 092269 37
EAN / GTIN 4030839347904
Manufacturer number 719521-37

Description

Version:

Sporty safety sandals LONNY with modern design.
  • Upper material made of mesh material.
  • Breathable textile lining.
  • Padded tongue.
  • Leather-free.
  • SPORTIVE black ESD full-size insole.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart