• The item cannot be ordered due to missing prices.

Shoe, black/red STEWART XXG Pro GTX black-red Low ESD, S3 43

Article no.: 092266 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
Manufacturer's designation 728671-43
EU shoe size 43
Type of product Safety shoes

Identification numbers & Classifications

Article number 092266 43
EAN / GTIN 4030839389171
Manufacturer number 728671-43

Description

Version:

Fashionable STEWART safety shoes with a leisure look.
  • Upper material of hydrophobic nubuk leather.
  • GORE-TEX® Performance Comfort Footwear.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • TPU overcap.
  • WELLMAXX GRIP RUBBER/TPU sole with Infinergy® sole core from BASF.
  • ESD security.

Standard:

EN ISO 20345:2012 S3 HI HRO CI

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart