• The item cannot be ordered due to missing prices.

Shoe blue/black ELTEN SHARKI Low ESD, S1 38

Article no.: 092265 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Manufacturer's designation 720840-38
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092265 38
EAN / GTIN 4030839388181
Manufacturer number 720840-38

Description

Version:

SHARKI Low safety shoe with sporty design. With innovative, ultra-light TRANSFOAMERS sole for very good damping with top comfort.
  • Breathable textile lining.
  • Padded tongue.
  • ESD full-size insole.
  • RUBBER/TPU/EVA sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1 SRC

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart