• The item cannot be ordered due to missing prices.

Shoe blue/black Elten MATTIS XXSports S3 38

Article no.: 092264 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Stone
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Infinergy sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Stone
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Infinergy sole
    Manufacturer's designation 720331-38
    EU shoe size 38
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092264 38
    EAN / GTIN 4030839287156
    Manufacturer number 720331-38

    Description

    Version:

    MATTIS XXSports blue low ESD S3
    • Hydrophobic textile material CORDURA®.
    • Breathable textile lining.
    • Steel toecap.
    • TPU/PU sole WELLMAXX SPORTS (Infinergy® from BASF).
    • ESD security.

    Standard:

    EN ISO 20345 S3 SRA, Form A

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart