• The item cannot be ordered due to missing prices.

Shoe, grey/black SENSATION UP Low ESD, S3, EU shoe size: 42

Article no.: 092260 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SENSATION UP
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Colour grey / black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092260 42
EAN / GTIN 4030839239551
Manufacturer number 72201-42

Description

Version:

SENSATION UP safety shoes in fashionable leisure look.
  • Hydrophobic upper materials: textile in jeans style and nubuk leather.
  • Breathable textile lining BIOACTIVE for a pleasant foot climate.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • UP TPU/TPU sole, anti-slip.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Supplied with:

With extra laces in black.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart