• The item cannot be ordered due to missing prices.

Welder’s boots, black CARL II HI, S3, EU shoe size: 38

Article no.: 092254 38
New product

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Steel
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel; ladder grip
Type of product Safety boots

Identification numbers & Classifications

Article number 092254 38

Description

Version:

Welder’s boot with excellent thermal properties. Heat-resistant up to approx. 200 °C, for short periods up to 300 °C.
  • Upper material of sturdy cowhide.
  • Leather lining.
  • Closed tongue.
  • Basic grey full-size insole.
  • Anti-static soft fleece fire sole.
  • Deep-tread rubber/PU SAFETY-GRIP sole.
  • PU toe protection.
  • Heat-resistant seams.
  • Quick release for easy entry.
  • Padded spark protection sleeve.

Standard:

EN ISO 20345:2022 S3 SR FO SC LG HI HRO
Inlay type-tested according to DGUV regulation 191

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 48.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart