• The item cannot be ordered due to missing prices.

Shoe, black/red SENEX PRO ESD, S3, EU shoe size: 39

Article no.: 092246 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SENEX
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 39
Colour black/red
Uppers material Cordura®
Material of outer sole TPU/PU
contains no metal or leather yes
suitable for orthopaedic insoles yes
with reflective material (good visibility) yes
Type of product Safety shoes

Identification numbers & Classifications

Article number 092246 39
EAN / GTIN 4030839254950
Manufacturer number 726771-39

Description

Version:

Safety shoe in the TRAINERS series.
  • Breathable textile lining.
  • ESD PRO black full-size insole.
  • TRAINERS TPU/PU sole, anit-slip.
  • TPU overcap to protect the upper.
  • Entire shoe contains no metal or leather.
  • Safety reflectors.
  • ESD security.

Safety shoe of abrasion-resistant, dirt and water-repellent Cordura® material.
  • Particularly easy-care and quick drying.
  • Free of metal and leather.
  • Low weight means they are outstandingly comfortable to wear.
  • Uppers of Fashmo™ hydrophobic microfibre and textile material of CORDURA®. Water-repellent and dirt-repellent, tear-resistant and abrasion-resistant, breathable.
  • Closed, padded tongue.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 47.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart