• The item cannot be ordered due to missing prices.

Shoe, black MANAGER XXB Low ESD, S3 45

Article no.: 092243 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 45
Type of product Low shoe

Identification numbers & Classifications

Article number 092243 45
EAN / GTIN 4030839381854
Manufacturer number 723231-45

Description

Version:

Elegant business safety shoes in black tones, ideal match to business outfits. Sole core of high-tech Infinergy® material from BASF for shock absorption over the entire sole.
  • Upper material of nubuk leather.
  • Leather lining.
  • ESD-capable soft fleece inner sole.
  • Sportive ESD full-size grey insole.
  • WELLMAXX BUSINESS TPU/PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart