{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MADDOX | |
Gender | Unisex | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Drejelukning | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 46 | |
Type of product | Safety shoes |
Article number | 092241 46 | |
EAN / GTIN | 4030839353264 | |
Manufacturer number | 729151-46 |