• The item cannot be ordered due to missing prices.

Lace-up boots brown NIKOLAS XW ESD, S3 41

Article no.: 092235 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NIKOLAS
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 41
Colour brown
Type of product Boots

Identification numbers & Classifications

Article number 092235 41
EAN / GTIN 4030839196533
Manufacturer number 763371-41

Description

Version:

Casual Business safety boot in the desert look. Outstandingly appropriate for wearing with a suit.
  • Upper material of nubuk leather.
  • Leather lining.
  • BUSINESS ESD full-size insole.
  • ESD soft fleece fire sole.
  • Extra wide fit.
  • BUSINESS MONO-PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart