{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VINTAGE | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Type of product | Safety boots |
Article number | 092231 48 | |
EAN / GTIN | 4030839252635 | |
Manufacturer number | 761071-48 |