• The item cannot be ordered due to missing prices.

Shoe, grey VINTAGE Low ESD, S3, EU shoe size: 40

Article no.: 092230 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VINTAGE
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 40
Shoe type Low shoe
Colour grey
Uppers material Genuine leather
Material of outer sole TPU/PU
Material inner lining breathable textile inner lining
Closure Shoelaces
Slip resistance yes
Energy absorption in the heel area yes
anti-static yes
against water penetration and water absorption yes
The entire shoe is waterproof yes
oil- and petrol-resistant sole yes
suitable for orthopaedic insoles yes
Type of product Safety shoes

Identification numbers & Classifications

Article number 092230 40
EAN / GTIN 4030839220344
Manufacturer number 721071-40

Description

Version:

Modern safety shoes in vintage design.
  • Upper material of sturdy cowhide.
  • Breathable textile lining, BIOACTIVE for a pleasant foot climate.
  • Padded tongue.
  • ESD PRO grey full-size insole.
  • L10 TPU/PU sole, anti-slip.
  • ESD security.

Safety shoe with bioactive inner lining. Particularly gentle to the skin and odour-suppressant. Extra laces supplied (grey).

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Supplied with:

With extra laces in grey.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 37 – 48.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart