{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | REACTION | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 37 | |
Type of product | Safety boots |
Article number | 092201 37 | |
EAN / GTIN | 4030839347126 | |
Manufacturer number | 769701-37 |