• The item cannot be ordered due to missing prices.

Shoe, black/grey REACTION XXT Low ESD, S3, EU shoe size: 38

Article no.: 092200 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series REACTION
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092200 38
EAN / GTIN 4030839347003
Manufacturer number 729701-38

Description

Version:

REACTION XXT safety shoes; a new edition of ELTEN REACTION grey shoes in classic black-grey. The sole cores of Infinergy® from BASF give back the energy expended when walking, and at the same time provide good damping characteristics.
  • Upper material of cowhide.
  • Breathable textile lining.
  • Closed, padded tongue.
  • ESD PRO black full-size insole.
  • WELLMAXX TRAINERS TPU/PU sole.
  • Abrasion-resistant toe protection.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart