{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 37 | |
Type of product | Safety boots |
Article number | 092133 37 | |
EAN / GTIN | 4031101653242 | |
Manufacturer number | 6509237 |
This article |
Recommendations |
||
---|---|---|---|
Lace-up boot, black/orange uvex 2, S3, EU shoe size: 37 |
|||
Puncture resistance | Tekstil | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium | Aluminium |
Protection class | S3 | S3 | S3 |
EU shoe size | 37 | 37 | 37 |
Type of product | Safety boots | Safety boots | Safety boots |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |