• The item cannot be ordered due to missing prices.

Shoe, black/yellow uvex 1, S1P, EU shoe size: 36

Article no.: 092114 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Type of product Safety shoes

Identification numbers & Classifications

Article number 092114 36
EAN / GTIN 4031101577661
Manufacturer number 8514236

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • PU sole with TPU inserts with the best shock absorption characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with elastic laces and quick fastening. Breathable perforated micro-velour upper material.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart