{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1PL | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 41 | |
Type of product | Safety shoes |
Article number | 092096 41 | |
EAN / GTIN | 4067263114116 | |
Manufacturer number | 092096 41 |