• The item cannot be ordered due to missing prices.

Shoe, black/red Safety shoe Move One, ESD, S1P, EU shoe size: 37

Article no.: 092081 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
electrostatic characteristic EGB/ESD
EU shoe size 37
Type of product Safety shoes

Identification numbers & Classifications

Article number 092081 37
EAN / GTIN 4062406724023
Manufacturer number 092081 37

Description

Version:

The HOLEX Move One safety shoe combines comfort with a modern and sporty design. The material is lightweight and waterproof. It is also very robust against damage and dirt.
  • Upper material made from abrasion-resistant Oxford and hardened TPU.
  • Sandwich-mesh functional lining.
  • Outer sole PU/TPU, black.
  • Protection against electrostatic discharge (ESD).
  • Insole made of mesh and PU foam.

Standard:

EN ISO 20345:2011 S1P SRC. ASTM F2413-18.

Note:

See accessories for foot protection for suitable HOLEX shoelaces No. 092867 125, 092868 125, 092869 125 and HOLEX insoles No. 092844 36-48.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart