• The item cannot be ordered due to missing prices.

Underarm bandage, right-hand S/M

Article no.: 091995 S/M

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour black
    Type of product Bandage

    Identification numbers & Classifications

    Article number 091995 S/M
    EAN / GTIN 4260138254010
    Manufacturer number 90200

    Description

    Version:

    Bandage ideal for prevention, takes the strain, protects and stabilises. The protection afforded by the bandage promotes regeneration of the affected joints and counteracts injuries. It offers support and provides selective compression. Ideal for work situations where the joint is particularly stressed, such as when working with cordless power tools.
    • Resilient material.
    • Easily secured.
    • High wearing comfort and optimum seating.

    Individual adaptability dues to the adjustable hook and loop fastening.

    Note:

    Underarm bandage left-hand version under No. 092002.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart