{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 40% polypropylene; 40% Merino; 18% polyamide; 2% elastane | |
Colour | black | |
EU shoe size | 46-48 | |
Type of product | Socks |
Article number | 091933 46-48 | |
Manufacturer number | 901080 GR. 46-48 |